Product details
- 5 in Socket Size
- 7.24 in Width
Specifications
Socket Size | 5 in |
Width | 7.24 in, 184 mm |
Weight | 35.8 LB |
EAN or UPC | 662005342167 |
Have an account? Sign in
Socket Size | 5 in |
Width | 7.24 in, 184 mm |
Weight | 35.8 LB |
EAN or UPC | 662005342167 |