Product details
- 85 mm Socket Size
- 5.12 in Width
Specifications
Socket Size | 85 mm |
Width | 5.12 in, 130 mm |
Weight | 20.6 LB |
EAN or UPC | 662005342280 |
Have an account? Sign in
Socket Size | 85 mm |
Width | 5.12 in, 130 mm |
Weight | 20.6 LB |
EAN or UPC | 662005342280 |