Product details
- 1 5/16 in Socket Size
- 1.85 in Width
Specifications
Socket Size | 1 5/16 in |
Width | 1.85 in, 47 mm |
Weight | 1.0 LB |
EAN or UPC | 662005342341 |
Have an account? Sign in
Socket Size | 1 5/16 in |
Width | 1.85 in, 47 mm |
Weight | 1.0 LB |
EAN or UPC | 662005342341 |