Product details
- 1.5 in Socket Size
- 2.09 in Width
Specifications
Width | 2.09 in, 53 mm |
Socket Size | 1.5 in |
Weight | 1.4 LB |
EAN or UPC | 662005342495 |
Have an account? Sign in
Width | 2.09 in, 53 mm |
Socket Size | 1.5 in |
Weight | 1.4 LB |
EAN or UPC | 662005342495 |