- 500 ft-lb Output Torque
- BTW Series
- 115 V US Charger
- 2 Batteries
applications
- For use on tightening mechanical joints
features
- Integrated digital motor vectoring system delivers accurate and repeatable torque up to 6,000 Ft.lbs (8130 Nm)
- Single-operator usage for unparalleled productivity without cords or hoses.
- Highly efficient and low maintenance brushless motor runs cooler and maximizes your productivity, even in remote or hard-to-reach areas
- Ergonomic glass-filled Nylon handle with a durable slip-resistant overmould
- Convenient start trigger operation
- Patented planetary gear design provides smooth and consistent torque
- Compatible with standard impact quality sockets
- Hardened steel alloy square drive withstands high levels of torque and resists wear and tear
- Robust cast reaction arm provides a safe and strong reaction point.
| Maximum Output Torque | 500 ft-lb, 670 Nm |
| Square Drive | 3/4 in |
| Construction | Plastics, NBR, Other Elastomers, Steel And Other Metals |
| Series | BTW |
| Type | Battery Torque Wrench |
| For Use With | Impact Sockets |
| Motor Type | Electric, Brushless |
| No. of Batteries | 2 |
| Weight | 10.82 LB |
| EAN or UPC | 662005444434 |

