Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
BZ Series Pipe Bender

BZ12041

BZ Series Pipe Bender
Item #100186916
  • BZ Series
  • 1.66 in Nominal Outer Diameter
  • 1.25 in Nominal Pipe Size
BZ Series Pipe Bender
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BZ Series
  • 1.66 in Nominal Outer Diameter
  • 1.25 in Nominal Pipe Size
Wall Thickness 0.140 in, 0.191 in, 0.250 in, 0.342 in
Weight 4.0 LB
EAN or UPC 662005103218
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison