- BZ Series
- 1.9 in Nominal Outer Diameter
- 1.5 in Nominal Pipe Size
| Pipe Size [Nom] | 1.5 in |
| Pipe Bend Inside Radius | 7 5/16 in |
| Wall Thickness | 0.145 in, 0.2 in, 0.281 in, 0.4 in |
| O.D. [Nom] | 1.9 in |
| Schedule Pipe | 40, 80, 160, Extra-Lourd |
| Weight | 5.2 LB |
| EAN or UPC | 662005103225 |

