- BZ Series
- 2.375 in Nominal Outer Diameter
- 2 in Nominal Pipe Size
| Wall Thickness | 0.154 in, 0.218 in, 0.343 in |
| Pipe Size [Nom] | 2 in |
| Pipe Bend Inside Radius | 8 5/16 in |
| Schedule Pipe | 40, 80, 160 |
| O.D. [Nom] | 2.375 in |
| Weight | 7.0 LB |
| Wall Thickness | 0.154 in, 0.218 in, 0.343 in |
| Pipe Size [Nom] | 2 in |
| Pipe Bend Inside Radius | 8 5/16 in |
| Schedule Pipe | 40, 80, 160 |
| O.D. [Nom] | 2.375 in |
| Weight | 7.0 LB |