Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
EnerpacBZ12341

BZ12341

BZ Series Pipe Bender
Item #100186921
  • BZ Series
  • 2.875 in Nominal Outer Diameter
  • 2.5 in Nominal Pipe Size
EnerpacBZ12341
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BZ Series
  • 2.875 in Nominal Outer Diameter
  • 2.5 in Nominal Pipe Size
Wall Thickness 0.203 in, 0.276 in, 0.375 in
Weight 15.0 LB
EAN or UPC 662005103249
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison