- Tilt
- 1.380" Flange Width
- 0.790" Flange Thickness
- .88" Bolt Size
| Flange Thickness | 0.79 in |
| Flange Width | 1.38 in |
| Bolt Size | .88 in |
| Type | Tilt |
| Weight | 0.7 LB |
| EAN or UPC | 662005317486 |
| Flange Thickness | 0.79 in |
| Flange Width | 1.38 in |
| Bolt Size | .88 in |
| Type | Tilt |
| Weight | 0.7 LB |
| EAN or UPC | 662005317486 |