- Tilt
- 1.970" Flange Width
- 0.830" Flange Thickness
- 1.40" Bolt Size
| Flange Width | 1.97 in |
| Flange Thickness | 0.83 in |
| Bolt Size | 1.40 in |
| Type | Tilt |
| Weight | 1.2 LB |
| EAN or UPC | 662005317493 |
| Flange Width | 1.97 in |
| Flange Thickness | 0.83 in |
| Bolt Size | 1.40 in |
| Type | Tilt |
| Weight | 1.2 LB |
| EAN or UPC | 662005317493 |