- 1.38 ID
- Dust Cap for Female Coupling Half
| Dia. | 1.38 in |
| Thread Size | 3/8 NPTF |
| Connection Size | 3/8 in NPTF |
| Maximum Operating Pressure | 10000 psi |
| Family Name | Dust Cap |
| Component | Male/Female Dust Cap |
| Flow Capacity | 2,500 in³/min |
| Weight | 0.2 LB |
| EAN or UPC | 662005201112 |

