- Male Dust Cap for C604
- CH604
- CR400
| Thread Size | 3/8 NPTF |
| Maximum Operating Pressure | 10000 psi |
| Flow Capacity | 2,500 in³/min |
| Component | Male Dust Cap |
| Connection Size | 3/8 in NPTF |
| Family Name | Dust Cap |
| Weight | 0.5 LB |
| EAN or UPC | 662005201136 |
| Thread Size | 3/8 NPTF |
| Maximum Operating Pressure | 10000 psi |
| Flow Capacity | 2,500 in³/min |
| Component | Male Dust Cap |
| Connection Size | 3/8 in NPTF |
| Family Name | Dust Cap |
| Weight | 0.5 LB |
| EAN or UPC | 662005201136 |