- 1.38 in Stroke
- 0.78 in Piston Diameter
features
- Six clamping capacities enable you to choose the right size for your application
- Variety of strokes, to meet design needs
- Double acting and Single acting (spring return), allows selection of cylinder that best conforms to your hydraulic system
- Oil connection alternatives: cylinders incorporate both manifold mount and plumbed options to meet your fixturing needs
- Compact cylinder design does not require large amounts of space on your fixture
- Integral wiper ring, keeps contaminants out of cylinder to extend life
- Internal threaded plunger
- Manifold O-ring ports
- Black oxide base
- Hard chrome-plated plunger
- BSPP oil port
- Strong return spring
- Filtered vent plug
| Stroke | 1.38 in, 35.1 mm |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Material | Steel |
| Clamping Force Retract | 6.9 kN |
| Piston Diameter | 0.78 in, 19.8 mm |
| Oil Capacity - Retract | 0.44 in3, 7.2 cm3 |
| Cylinder Capacity Retract [MAX] | 1550 lbs |
| Clamping Force Advance | 10.7 kN |
| Operating Pressure [Min] | 40 bar |
| Cylinder Capacity Advance [MAX] | 2400 lbs |
| Action | Double-Acting |
| Rod Diameter | 0.47 in, 11.9 mm |
| Cylinder Type | Workholding Block |
| Cylinder Effective Area - Retract | 0.31 in2, 2 cm2 |
| Series | CDB |
| Plunger Type | Solid |
| Stroke Range | 1.0 to 1.99 in |
| Rod | 0.47 in, 11.9 mm |
| Body Material | Steel |
| Return Type | Double-Acting, Hydraulic Return |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Cylinder Effective Area - Advance | 0.48 in2, 3.1 cm2 |
| Oil Capacity - Advance | 0.69 in3, 11.3 cm3 |
| Weight | 3.1 LB |
| EAN or UPC | 662005104383 |

