- 0.98 in Stroke
- 1.57 in Piston Diameter
features
- Six clamping capacities enable you to choose the right size for your application
- Variety of strokes, to meet design needs
- Double acting and Single acting (spring return), allows selection of cylinder that best conforms to your hydraulic system
- Oil connection alternatives: cylinders incorporate both manifold mount and plumbed options to meet your fixturing needs
- Compact cylinder design does not require large amounts of space on your fixture
- Integral wiper ring, keeps contaminants out of cylinder to extend life
- Internal threaded plunger
- Manifold O-ring ports
- Black oxide base
- Hard chrome-plated plunger
- BSPP oil port
- Strong return spring
- Filtered vent plug
| Action | Double-Acting |
| Piston Diameter | 1.57 in, 39.9 mm |
| Cylinder Type | Workholding Block |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Cylinder Capacity Advance [MAX] | 9750 lbs |
| Cylinder Effective Area - Retract | 0.98 in2, 6.3 cm2 |
| Stroke | 0.98 in, 22.6 mm |
| Operating Pressure [Max] | 5000 psi, 350 bar |
| Oil Capacity - Advance | 1.92 in3, 31.5 cm3 |
| Return Type | Double-Acting, Hydraulic Return |
| Oil Capacity - Retract | 0.96 in3, 15.7 cm3 |
| Cylinder Effective Area - Advance | 1.95 in2, 12.6 cm2 |
| Stroke Range | 0 to 0.99 in |
| Cylinder Capacity Retract [MAX] | 4900 lbs |
| Clamping Force Retract | 21.8 kN |
| Rod Diameter | 0.97 in, 24.6 mm |
| Plunger Type | Solid |
| Body Material | Steel |
| Material | Steel |
| Rod | 0.97 in, 24.6 mm |
| Clamping Force Advance | 43.3 kN |
| Operating Pressure [Min] | 40 bar |
| Series | CDB |
| Weight | 4.7 LB |
| EAN or UPC | 662005104444 |

