- 0.51 in Stroke
features
- Minimum cylinder diameter combined with maximized clamping forces
- Threaded body allows fine positioning and easy installation
- Internal plunger wipers allow maintenance-free, high-cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Single-acting models with spring return simplify hydraulic tubing requirements
- Double-acting models are recommended for high-cycle applications
| Cylinder Capacity Retract [MAX] | 2330 lbs |
| Body Material | Steel |
| Stroke | 0.51 in |
| Operating Pressure [Max] | 5000 psi |
| Oil Capacity - Retract | 0.24 in3 |
| Plunger Type | Solid |
| Cylinder Effective Area - Retract | 0.46 in2 |
| Stroke Range | 0 to 0.99 in |
| Cylinder Type | Workholding Threaded |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Action | Double-Acting |
| Return Type | Double-Acting, Hydraulic Return |
| Series | CDT |
| Material | Steel |
| Cylinder Capacity Advance [MAX] | 3900 lbs |
| Cylinder Effective Area - Advance | 0.77 in2 |
| Oil Capacity - Advance | 0.4 in3 |
| Weight | 3.6 LB |
| EAN or UPC | 662005133314 |

