- Male Half Type
applications
- Recommended for use on all Enerpac pumps and cylinders where space and porting permits
includes
- Includes 2-in-1 dust cap for use on male and female coupler halves
| Flow [Max] | 2500 in3/min |
| Type | Male Half |
| Overall Length | 3.26 in |
| Maximum Operating Pressure | 10000 psi |
| Operating Pressure [Max] | 10000 psi |
| Flow Capacity | 2,500 in³/min |
| Component | Male Quick Coupler |
| Connection Size | 3/8 in NPTF |
| Fitting Description | Quick Connect |
| Connection Type | Quick Connect |
| NPTF Size | 3/8 in |
| Dia. | 1.38 in |
| Family Name | High Flow Coupler |
| Male Thread Size | 3/8 NPTF |
| Weight | 0.3 LB |
| EAN or UPC | 662005201174 |

