- 150 ton Capacity
- 1.97" Stroke
- Single-Acting
- Lock Nut Design
features
- Safety lock nut for mechanical load holding
- Special synthetic coating for improved corrosion resistance and lower friction for smoother application
- Overflow port functions as a stroke limiter
- Interchangeable, hardened grooved saddles are standard.
- CR-400 coupler and dust cap on all models
| Retracted Height | 8.23 in |
| Oil Capacity | 60.58 in3 |
| Single/Double-Acting | Single Acting |
| Cylinder Capacity | 150 tons |
| Puller Capacity | 150 tons |
| Outside Dia. | 8.07 in |
| Cylinder Effective Area | 30.78 in2 |
| Action | Single Acting |
| O.D. | 8.07 in |
| Weight | 117.0 LB |
| EAN or UPC | 662005119639 |

