- 50 ton Capacity
- 3.94" Stroke
- Single-Acting
- Lock Nut Design
features
- Safety lock nut for mechanical load holding
- Special synthetic coating for improved corrosion resistance and lower friction for smoother application
- Overflow port functions as a stroke limiter
- Interchangeable, hardened grooved saddles are standard.
- CR-400 coupler and dust cap on all models
| Retracted Height | 8.43 in |
| Cylinder Effective Area | 10.99 in2 |
| Outside Dia. | 4.92 in |
| Oil Capacity | 43 1/4 in3 |
| Single/Double-Acting | Single Acting |
| Puller Capacity | 50 tons |
| Cylinder Capacity | 50 tons |
| Action | Single Acting |
| O.D. | 4.92 in |
| Weight | 46.0 LB |
| EAN or UPC | 662005502370 |

