- 50 ton Capacity
- 5.91" Stroke
- Single-Acting
- Lock Nut Design
features
- Safety lock nut for mechanical load holding
- Special synthetic coating for improved corrosion resistance and lower friction for smoother application
- Overflow port functions as a stroke limiter
- Interchangeable, hardened grooved saddles are standard.
- CR-400 coupler and dust cap on all models
| Cylinder Capacity | 50 tons |
| Retracted Height | 10.39 in |
| Single/Double-Acting | Single Acting |
| Outside Dia. | 4.92 in |
| Oil Capacity | 64.88 in3 |
| Cylinder Effective Area | 10.99 in2 |
| Puller Capacity | 50 tons |
| O.D. | 4.92 in |
| Action | Single Acting |
| Weight | 56.0 LB |
| EAN or UPC | 662005502400 |

