- 400 ton Capacity
- 1.77" Stroke
- Single-Acting
- Pancake Lock Nut Design
features
- Flat design for use in confined areas where standard cylinders will not fit
- Lock-nut feature for positive and safe loading holding over a long period of time
- ANSI B30.1 design and test specification approvals ensure increased product life and user safety
- Special bearing design withstands sideload forces up to 3% of rated cylinder capacity without scoring
- Overflow port functions as a stroke limiter
- CR-400 coupler and dust cap on all models
| Outside Dia. | 13.78 in |
| Oil Capacity | 153.64 in3 |
| Single/Double-Acting | Single Acting |
| Cylinder Capacity | 400 tons |
| Retracted Height | 7.01 in |
| Cylinder Effective Area | 86.72 in2 |
| Puller Capacity | 400 tons |
| Action | Single Acting |
| O.D. | 13.78 in |
| Weight | 294.8 LB |
| EAN or UPC | 662005100835 |

