- 500 ton Capacity
- 1.77" Stroke
- Single-Acting
- Pancake Lock Nut Design
features
- Flat design for use in confined areas where standard cylinders will not fit
- Lock-nut feature for positive and safe loading holding over a long period of time
- ANSI B30.1 design and test specification approvals ensure increased product life and user safety
- Special bearing design withstands sideload forces up to 3% of rated cylinder capacity without scoring
- Overflow port functions as a stroke limiter
- CR-400 coupler and dust cap on all models
| Oil Capacity | 200.63 in3 |
| Cylinder Effective Area | 113.25 in2 |
| Puller Capacity | 500 tons |
| Outside Dia. | 15.75 in |
| Cylinder Capacity | 500 tons |
| Retracted Height | 7.56 in |
| Single/Double-Acting | Single Acting |
| O.D. | 15.75 in |
| Action | Single Acting |
| Weight | 450.0 LB |
| EAN or UPC | 662005100842 |

