- 150 ton Capacity
- 7 7/8" Stroke
- Double-Acting
- High Tonnage Design
features
- Integral stop ring provides piston blowout protection
- Double-acting for positive retraction
- Baked enamel outside finish and plated pistons provide superior corrosion protection
- Special bearing design withstands sideload forces up to 10% of rated cylinder capacity without scoring
- Safety valve in retract side of cylinder helps to prevent damage in case of accidental over-pressurization
- Interchangeable, hardened grooved saddles are standard.
- Plunger wiper reduces contamination, extending cylinder life
| Puller Capacity | 150 tons |
| Cylinder Capacity - Pull | 75 tons |
| Oil Capacity - Pull | 117.76 in3 |
| Cylinder Effective Area - Pull | 14.96 in2 |
| Single/Double-Acting | Double Acting |
| Cylinder Capacity | 150 tons |
| Cylinder Capacity - Push | 154 tons |
| Cylinder Effective Area - Push | 30.78 in2 |
| Retracted Height | 13.62 in |
| Oil Capacity - Push | 242.33 in3 |
| Outside Dia. | 8.07 in |
| Oil Capacity Pull | 117.76 in3 |
| Action | Double Acting |
| Oil Capacity Push | 242.33 in3 |
| O.D. | 8.07 in |
| Weight | 170.0 LB |
| EAN or UPC | 662005119905 |

