- 200 ton Capacity
- 11 13/16" Stroke
- Double-Acting
- High Tonnage Design
features
- Integral stop ring provides piston blowout protection
- Baked enamel outside finish and plated pistons provide superior corrosion protection
- Special bearing design withstands sideload forces up to 10% of rated cylinder capacity without scoring
- Safety valve in retract side of cylinder helps to prevent damage in case of accidental over-pressurization
- Interchangeable, hardened grooved saddles are standard.
- Plunger wiper reduces contamination, extending cylinder life
| Cylinder Capacity - Push | 206 tons |
| Retracted Height | 18.35 in |
| Cylinder Capacity | 200 tons |
| Cylinder Effective Area - Pull | 19.68 in2 |
| Puller Capacity | 200 tons |
| Cylinder Effective Area - Push | 41.22 in2 |
| Single/Double-Acting | Double Acting |
| Oil Capacity - Push | 486.79 in3 |
| Cylinder Capacity - Pull | 98 tons |
| Outside Dia. | 9.25 in |
| Oil Capacity - Pull | 232.46 in3 |
| Action | Double Acting |
| O.D. | 9.25 in |
| Oil Capacity Pull | 232.46 in3 |
| Oil Capacity Push | 486.79 in3 |
| Weight | 300.0 LB |
| EAN or UPC | 662005119981 |

