- High Tonnage Cylinder
features
- Integral stop ring provides piston blowout protection
- Double-acting for positive retraction
- Baked enamel outside finish and plated pistons provide superior corrosion protection
- Special bearing design withstands sideload forces up to 10% of rated cylinder capacity without scoring
- Safety valve in retract side of cylinder helps to prevent damage in case of accidental over-pressurization
- Interchangeable, hardened grooved saddles are standard.
- Plunger wiper reduces contamination, extending cylinder life
| Single/Double-Acting | Double Acting |
| Cylinder Capacity | 200 tons |
| Puller Capacity | 200 tons |
| Action | Double Acting |
| Weight | 245.0 LB |
| EAN or UPC | 662005119967 |

