- 50 ton Capacity
- 5.91" Stroke
- Double-Acting
- High Tonnage Design
features
- Integral stop ring provides piston blowout protection
- Double-acting for positive retraction
- Baked enamel outside finish and plated pistons provide superior corrosion protection
- Special bearing design withstands sideload forces up to 10% of rated cylinder capacity without scoring
- Safety valve in retract side of cylinder helps to prevent damage in case of accidental over-pressurization
- Interchangeable, hardened grooved saddles are standard.
- Plunger wiper reduces contamination, extending cylinder life
| Cylinder Effective Area - Pull | 5.85 in2 |
| Retracted Height | 10.31 in |
| Oil Capacity - Pull | 34.52 in3 |
| Cylinder Capacity | 50 tons |
| Oil Capacity - Push | 69.75 in3 |
| Single/Double-Acting | Double Acting |
| Outside Dia. | 5.125 in |
| Cylinder Capacity - Push | 59 tons |
| Cylinder Capacity - Pull | 29 tons |
| Cylinder Effective Area - Push | 11.1 in2 |
| O.D. | 5.125 in |
| Action | Double Acting |
| Oil Capacity Pull | 34.52 in3 |
| Oil Capacity Push | 69.75 in3 |
| Weight | 65.0 LB |
| EAN or UPC | 662005119776 |

