- 100 ton Capacity
- 7 7/8" Stroke
- Single-Acting
- High Tonnage Design
features
- Lowest collapsed height for use in confined spaces.
- Overflow port functions as a stroke limiter
- Interchangeable, hardened grooved saddles are standard.
- CR-400 coupler and dust cap on all models
- Plunger wiper reduces contamination, extending cylinder life
- Baked enamel outside finish and plated pistons provide superior corrosion protection
- Single-acting load return
- Side mounted lifting eyes are standard.
| Cylinder Effective Area | 20.57 in2 |
| Single/Double-Acting | Single Acting |
| Cylinder Capacity | 100 tons |
| Outside Dia. | 6.5 in |
| Retracted Height | 11.54 in |
| Oil Capacity | 162 in3 |
| Puller Capacity | 100 tons |
| O.D. | 6.5 in |
| Action | Single Acting |
| Weight | 110.0 LB |

