- 50 ton Capacity
- 5.91" Stroke
- Single-Acting
- High Tonnage Design
features
- Lowest collapsed height for use in confined spaces.
- Overflow port functions as a stroke limiter
- Interchangeable, hardened grooved saddles are standard.
- CR-400 coupler and dust cap on all models
- Plunger wiper reduces contamination, extending cylinder life
- Baked enamel outside finish and plated pistons provide superior corrosion protection
- Single-acting load return
- Side mounted lifting eyes are standard.
| Retracted Height | 8.98 in |
| Cylinder Capacity | 50 tons |
| Outside Dia. | 4.92 in |
| Single/Double-Acting | Single Acting |
| Puller Capacity | 50 tons |
| Cylinder Effective Area | 10.99 in2 |
| Oil Capacity | 64.88 in3 |
| Action | Single Acting |
| O.D. | 4.92 in |
| Weight | 51.0 LB |

