- 100 ton Capacity
- 9.84" Stroke
- Single-Acting
- High Tonnage Design
features
- Integral stop ring provides piston blowout protection
- Baked enamel finish for increased corrosion resistance
- Unique bearing design withstands sideload forces up to 10% of rated cylinder capacity without scoring
- Base mounting holes standard on all models
- Plunger wiper reduces contamination, extending cylinder life
| Cylinder Capacity | 100 tons |
| Outside Dia. | 6.5 in |
| Puller Capacity | 100 tons |
| Retracted Height | 15.03 in |
| Oil Capacity | 202 1/2 in3 |
| Single/Double-Acting | Single Acting |
| Cylinder Effective Area | 20.57 in2 |
| Action | Single Acting |
| O.D. | 6.5 in |
| Weight | 122.0 LB |
| EAN or UPC | 662005121199 |

