- High Tonnage Cylinder
features
- Integral stop ring provides piston blowout protection
- Baked enamel finish for increased corrosion resistance
- Unique bearing design withstands sideload forces up to 10% of rated cylinder capacity without scoring
- Base mounting holes standard on all models
- Plunger wiper reduces contamination, extending cylinder life
- Single-acting, spring-return design
| Outside Dia. | 9.25 in |
| Cylinder Capacity | 200 tons |
| Cylinder Effective Area | 41.22 in2 |
| Puller Capacity | 200 tons |
| Single/Double-Acting | Single Acting |
| Action | Single Acting |
| O.D. | 9.25 in |
| Weight | 275.0 LB |
| EAN or UPC | 662005121311 |

