- 50 ton Capacity
- 3.94" Stroke
- Single-Acting
- High Tonnage Design
features
- Integral stop ring provides piston blowout protection
- Baked enamel finish for increased corrosion resistance
- Unique bearing design withstands sideload forces up to 10% of rated cylinder capacity without scoring
- Base mounting holes standard on all models
- Plunger wiper reduces contamination, extending cylinder life
- Single-acting, spring-return design
| Outside Dia. | 5.125 in |
| Oil Capacity | 46 1/2 in3 |
| Cylinder Capacity | 50 tons |
| Puller Capacity | 50 tons |
| Retracted Height | 8.35 in |
| Cylinder Effective Area | 11.81 in2 |
| Single/Double-Acting | Single Acting |
| Action | Single Acting |
| O.D. | 5.125 in |
| Weight | 50.0 LB |
| EAN or UPC | 662005121106 |

