- 24.5 in Length
- 6.5 in Heigth
| Height | 6.5 in, 165 mm |
| Length | 24.5 in, 622 mm |
| Width | 11.1 in, 282 mm |
| Weight | 16.0 LB |
| EAN or UPC | 662005503759 |
| Height | 6.5 in, 165 mm |
| Length | 24.5 in, 622 mm |
| Width | 11.1 in, 282 mm |
| Weight | 16.0 LB |
| EAN or UPC | 662005503759 |