- 47.9 in Length
- 21.9 in Heigth
| Length | 47.9 in, 1216 mm |
| Width | 23.9 in, 606 mm |
| Height | 21.9 in, 557 mm |
| Weight | 120.0 LB |
| EAN or UPC | 662005504008 |
| Length | 47.9 in, 1216 mm |
| Width | 23.9 in, 606 mm |
| Height | 21.9 in, 557 mm |
| Weight | 120.0 LB |
| EAN or UPC | 662005504008 |