- 30.6 in Length
- 13.9 in Heigth
| Width | 17.9 in, 454 mm |
| Length | 30.6 in, 778 mm |
| Height | 13.9 in, 354 mm |
| Weight | 56.0 LB |
| EAN or UPC | 662005503803 |
| Width | 17.9 in, 454 mm |
| Length | 30.6 in, 778 mm |
| Height | 13.9 in, 354 mm |
| Weight | 56.0 LB |
| EAN or UPC | 662005503803 |