- 23.5 in Length
- 8 in Heigth
| Height | 8 in, 203 mm |
| Width | 7 in, 178 mm |
| Length | 23.5 in, 597 mm |
| Weight | 14.0 LB |
| EAN or UPC | 662005503902 |
| Height | 8 in, 203 mm |
| Width | 7 in, 178 mm |
| Length | 23.5 in, 597 mm |
| Weight | 14.0 LB |
| EAN or UPC | 662005503902 |