- 47.6 in Length
- 18 in Heigth
| Height | 18 in, 457 mm |
| Width | 15.2 in, 387 mm |
| Length | 47.6 in, 1210 mm |
| Weight | 125.0 LB |
| EAN or UPC | 662005503957 |
| Height | 18 in, 457 mm |
| Width | 15.2 in, 387 mm |
| Length | 47.6 in, 1210 mm |
| Weight | 125.0 LB |
| EAN or UPC | 662005503957 |