- Coupler
| Starting Torque | 4.5 in-lb @ 1500 psi, 8 in-lb @ 5000 psi |
| No. Of Radial Passages | 1 |
| Operating Pressure [Min] | 1500 psi |
| Operating Pressure [Max] | 5000 psi |
| Speed [Max] | 30 rpm @ 1500 psi, 30 rpm @ 5000 psi |
| Series | CR |
| Weight | 0.65 LB |
| EAN or UPC | 662005201105 |

