- 0.51 in Stroke
features
- Design eliminates the need for fittings and tubing, minimizing space requirements and facilitating easy removal of chips and dirt
- Minimal cylinder height enables extremely compact fixture designs
- High-strength bodies and internal plunger wipers allow maintenance-free, high cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Standard SAE bodies make manifold cavity preparation easy
| Action | Single-Acting |
| Stroke Range | 0 to 0.99 in |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Series | CSM |
| Cylinder Capacity Advance [MAX] | 3900 lbs |
| Cylinder Effective Area - Advance | 0.79 in2 |
| Stroke | 0.51 in |
| Material | Steel |
| Body Material | Steel |
| Oil Capacity - Advance | 0.4 in3 |
| Cylinder Type | Workholding Manifold |
| Plunger Type | Solid |
| Operating Pressure [Max] | 5000 psi |
| Return Type | Single-Acting, Spring Return |
| Weight | 1.1 LB |
| EAN or UPC | 662005133338 |

