- 1.56 in Stroke
features
- Minimum cylinder diameter combined with maximized clamping forces
- Threaded body allows fine positioning and easy installation
- Internal plunger wipers allow maintenance-free, high-cycle performance
- Center-tapped plungers will hold workpiece contact butTons
- Single-acting models with spring return simplify hydraulic tubing requirements
- Double-acting models are recommended for high-cycle applications
| Series | CST |
| Cylinder Type | Workholding Threaded |
| Body Material | Steel |
| Operating Pressure [Max] | 5000 psi |
| Operating Pressure Ranges [MAX] | 5000 psi |
| Oil Capacity - Advance | 2.63 in3 |
| Cylinder Effective Area - Advance | 1.76 in2 |
| Return Type | Single-Acting, Spring Return |
| Plunger Type | Solid |
| Stroke Range | 1.0 to 1.99 in |
| Stroke | 1.56 in |
| Action | Single-Acting |
| Material | Steel |
| Cylinder Capacity Advance [MAX] | 8800 lbs |
| Weight | 3.6 LB |
| EAN or UPC | 662005125524 |

