- 0.24 in Stroke
- 2.83 in Outside Diameter
features
- Up to 4% side load of maximum capacity
- Stop-ring for maximum stroke limitation
- Extremely low collapsed height
- Nitrocarburized surface treatment for harsh conditions
- Coupler AR630 including dustcap: Use HB7206 hose including AH630 coupler to connect to your pump.
| Bore Size | 1.65 in, 42 mm |
| Cylinder Class | 10 Ton |
| Plunger Type | Solid |
| Material | Steel |
| Cylinder Capacity Advance [MAX] | 97 kN |
| Collapsed Height | 1.08 in, 27.5 mm |
| Return Type | Single-Acting, Load Return |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Cylinder Effective Area - Advance | 2.15 in2, 13.9 cm2 |
| Cylinder Bore Diameter | 1.65 in, 42 mm |
| Coupler Used | AR630 Coupler |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Series | CULP |
| Operating Pressure Ranges [MAX] | 10000 psi |
| O.D. | 2.83 in, 72 mm |
| Stroke | 0.24 in, 6 mm |
| Extended Height | 1.32 in, 33.5 mm |
| Body Material | Steel |
| Cylinder Type | Low Height |
| Surface Treatment | Nitride |
| Action | Single-Acting |
| Oil Capacity - Advance | 0.51 in3, 8.3 cm3 |
| Weight | 3.0 LB |
| EAN or UPC | 662005394944 |

