- 0.24 in Stroke
- 4.13 in Outside Diameter
features
- Up to 4% side load of maximum capacity
- Stop-ring for maximum stroke limitation
- Extremely low collapsed height
- Nitrocarburized surface treatment for harsh conditions
- Coupler AR630 including dustcap: Use HB7206 hose including AH630 coupler to connect to your pump.
| Surface Treatment | Nitride |
| Material | Steel |
| Cylinder Capacity Advance [MAX] | 310 kN |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Cylinder Class | 30 Ton |
| Action | Single-Acting |
| Cylinder Bore Diameter | 2.95 in, 75 mm |
| Body Material | Steel |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Cylinder Effective Area - Advance | 6.85 in2, 44.2 cm2 |
| Return Type | Single-Acting, Load Return |
| Series | CULP |
| Stroke | 0.24 in, 6 mm |
| Plunger Type | Solid |
| Extended Height | 1.61 in, 41 mm |
| Cylinder Type | Low Height |
| Bore Size | 2.95 in, 75 mm |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Oil Capacity - Advance | 1.62 in3, 26.5 cm3 |
| O.D. | 4.13 in, 105 mm |
| Collapsed Height | 1.38 in, 35 mm |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Coupler Used | AR630 Coupler |
| Weight | 5.5 LB |
| EAN or UPC | 662005394968 |

