- 0.56 in Stroke
- 7.87 in Outside Diameter
features
- Up to 4% side load of maximum capacity
- Extremely low collapsed height
- Integrated tilting function up to 4 degrees to evenly distribute the load
- Nitrocarburized surface treatment for harsh conditions
- “Red Line†for visual maximum stroke limitation
- Coupler CR400 including dustcap: Use HC-Series hose including CH604 coupler to connect to your pump.
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Oil Capacity - Advance | 19.81 in3, 324 cm3 |
| Cylinder Bore Diameter | 6.69 in, 170 mm |
| O.D. | 7.87 in, 200 mm |
| Collapsed Height | 2.56 in, 65 mm |
| Extended Height | 3.12 in, 75 mm |
| Surface Treatment | Nitride |
| Cylinder Capacity Advance [MAX] | 1589 kN |
| Cylinder Type | Low Height |
| Bore Size | 6.69 in, 170 mm |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Tilting | 3 degrees |
| Tilting Angle | 3 degrees |
| Cylinder Effective Area - Advance | 35.19 in2, 227 cm2 |
| Series | CUSP |
| Material | Steel |
| Coupler Used | CR400 Coupler |
| Return Type | Single-Acting, Load Return |
| Action | Single-Acting |
| Body Material | Steel |
| Tilted Stroke | 0.39 in, 10 mm |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Cylinder Class | 150 Ton |
| Plunger Type | Solid |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stroke | 0.56 in, 14.3 mm |
| Weight | 33.7 LB |
| EAN or UPC | 662005395040 |

