- 0.55 in Stroke
- 5.91 in Outside Diameter
features
- Up to 4% side load of maximum capacity
- Extremely low collapsed height
- Integrated tilting function up to 4 degrees to evenly distribute the load
- Nitrocarburized surface treatment for harsh conditions
- “Red Line†for visual maximum stroke limitation
- Coupler AR630 including dustcap: Use HB7206 hose including AH630 coupler to connect to your pump.
| O.D. | 5.91 in, 150 mm |
| Extended Height | 2.93 in, 70.5 mm |
| Return Type | Single-Acting, Load Return |
| Oil Capacity - Advance | 9.66 in3, 158 cm3 |
| Cylinder Capacity Advance [MAX] | 792 kN |
| Coupler Used | AR630 Coupler |
| Bore Size | 4.72 in, 120 mm |
| Series | CUSP |
| Stroke Range | 0 to 0.99 in, 0 to 23 mm |
| Material | Steel |
| Collapsed Height [Max] | 4.99 in, 127 mm |
| Operating Pressure Ranges [MAX] | 10000 psi |
| Stroke | 0.55 in, 14 mm |
| Cylinder Type | Low Height |
| Cylinder Bore Diameter | 4.72 in, 120 mm |
| Collapsed Height | 2.38 in, 60.5 mm |
| Cylinder Class | 75 Ton |
| Tilting | 4 degrees |
| Operating Pressure [Max] | 10150 psi, 700 bar |
| Action | Single-Acting |
| Cylinder Effective Area - Advance | 17.53 in2, 113.1 cm2 |
| Tilting Angle | 4 degrees |
| Plunger Type | Solid |
| Surface Treatment | Nitride |
| Body Material | Steel |
| Tilted Stroke | 0.39 in, 10 mm |
| Weight | 17.6 LB |
| EAN or UPC | 662005395026 |

