| Material | Acetal |
| Module Width | 3.25 in |
| High Temperatures | No |
| Package Type | 10 Foot Box |
| Color | Gray |
| Chain Series | 880 |
| Pin Material | Austenitic Stainless Steel |
| Chain Pitch | 1.5 in |
| Type | Sideflexing, One Piece |
| Low Friction | No |
| Pin Diameter | 0.28125 in |
| Thickness | 0.78125 in |
| Weight | 0.43 LB |
| EAN or UPC | 698210848101 |
-
Prop 65


