- Pressure Gauges
- Digital
- 0 to 20,000 psi/0 to 1380 bar
- 2 3/4" Face Diameter
features
- Greater accuracy and easier to read: enhance your ability to monitor and control hydraulic system pressure up to 20,000 psi
- Back-lit readout allows easy reading in less than ideal lighting
- Displays in multiple units: psi, pbar, mPA, kg/cm² (user selectable)
- Zero reset – ensures that gauge reads actual system pressure
- Batteries included, condition indicator on readout
- IP65 rated case design
- Shut off selectable – menu driven
- UL listed, CE and RoHS compliant
| Operating Pressure [Max] | 20000 psi |
| Pressure (psi/bar) | 0 to 20,000 psi/0 to 1380 bar |
| NPT Size | 1/4 in |
| Face Diameter | 2 3/4 in |
| Accuracy | ± 0.25, ± 0.25% of Full Scale |
| Manufacturer Name | ENERPAC |
| Weight | 0.89 LB |

