- 0-15,000 psi
- 2.99" Diameter Face
- Digital Hydraulic Pressure Gauge
- Displays in psi
- bar
description
- Digital hydraulic pressure gauge allows for greater accuracy and is easy to read. Enhance your ability to monitor and control hydraulic system pressure up to 15,000 psi.
features
- Displays in psi, bar, MPa, kPa and mbar/hPa
- Zero reset ensures that gauge reads actual system pressure
- Protective cover can be ordered separately
- 3 VDC battery included – CR2430: 1,400 hours of continuous operation in standard mode
- IP65 protection
- Two modes: automatic shut-off (15 minutes) or continuous display
| Silicone Filled | No |
| Tons | N/A |
| NPT Size | 1/4 in |
| Face Diameter | 2.99 in |
| Pressure (psi/bar) | 0 to 15,000 psi/0 to 1000 bar |
| Weight | 0.95 LB |
| EAN or UPC | 662005125005 |


