- 0.25 % Accuracy
features
- Greater accuracy and easier to read: enhance your ability to monitor and control hydraulic system pressure up to 20,000 psi
- Back-lit readout allows easy reading in less than ideal lighting
- Displays in multiple units: psi, pbar, mPA, kg/cm² (user selectable)
- Zero reset – ensures that gauge reads actual system pressure
- Batteries included, condition indicator on readout
- IP65 rated case design
- Shut off selectable – menu driven
- UL listed, CE and RoHS compliant
| Pressure (psi/bar) | 0 to 20,000 psi/0 to 1380 bar |
| Series | DGR |
| Pressure Range | 140 Mpa, 1400 kg/cm2 |
| NPT Size | 1/4 in |
| Voltage | 3 VDC Battery |
| Face Diameter | 2 3/4 in |
| Operating Pressure [Max] | 20000 psi, 1380 bar |
| Accuracy | 0.25 % |
| Style | Digital |
| Weight | 1.0 LB |
| EAN or UPC | 662005362417 |

