- 100 ton Capacity
- 5.91" Stroke
- 12.28" Retracted Height
features
- Lower handle effort
- Fully serviceable
- Safety relief valve to prevent overload
- Automatic bypass port to prevent over extension
- Wiper seal for extended life
includes
- Handle
| Retracted Height | 12.28 in |
| Stroke | 5.91 in |
| Maximum Operating Pressure | 10000 psi |
| Capacity | 100 tons |
| Weight | 194.0 LB |

