- 12 ton Capacity
- 6" Stroke
- 9" Retracted Height
features
- Wiper seal for extended life
- Safety relief valve to prevent overload
- Fully serviceable
- Automatic bypass port to prevent over extension
- Lower handle effort
includes
- Handle
| Capacity | 12 ton |
| Maximum Operating Pressure | 10000 psi |
| Stroke | 6 in |
| Retracted Height | 9 in |
| Weight | 18.75 LB |

