- 30 ton Capacity
- 7" Stroke
- 11" Retracted Height
features
- Lower handle effort
- Fully serviceable
- Safety relief valve to prevent overload
- Automatic bypass port to prevent over extension
- Wiper seal for extended life
includes
- Handle
| Stroke | 7 in |
| Maximum Operating Pressure | 10000 psi |
| Capacity | 30 ton |
| Retracted Height | 11 in |
| Weight | 58.0 LB |

